
- Deep Groove Bearing
- 1.18 in Inner Diameter
- 1.85 in Outer Diameter
- 0.35 in Width
- Stainless Steel Material
Material | Stainless Steel |
Bearing Type | Deep Groove |
Width | 0.35 in, 9 mm |
Seal Type | Contacting Seal |
Weight | 0.108 LB |
EAN or UPC | 97741137829 |
