- 25 mm ID x 42 mm OD x 9 mm Wide
- Double Sealed
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Designed for applications where a lack of space or limitations on weight require a bearing with a thinner section
| Static Load Rating [Max] | 933 lbf |
| Material | Bearing Steel |
| Contact Angle | 0° |
| Inner Ring Width | 0.35 in, 9 mm |
| Cage Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 1.65 in, 42 mm |
| Locking Device | No Locking Device |
| Enclosure | Seal On Both Sides |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Seal Type | Contacting Seal |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 1490 lbf |
| Series | 619 |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Limiting Speed - Grease | 16000 rpm |
| Width | 0.35 in, 9 mm |
| Origin | Single Row Radial |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| icNumber | 7697089 |
| Limiting Speed - Oil | 19000 rpm |
| Temperature Range [Min] | -22 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Temperature Range [Max] | 250 °F |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| I.D. | 0.98 in, 25 mm |
| Limiting Speed - Sealed | 10000 rpm |
| Lubricant | Grease |
| Fillet Radius | 0.3 mm |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Outer Ring Width | 0.35 in, 9 mm |
| Bore Type | Cylindrical |
| Weight | 0.094 LB |
| EAN or UPC | 97741002301 |

