- Deep Groove Bearing Type
- 25 mm Inside Diameter
- 42 mm Outside Diameter
- 9 mm Width
| Limiting Speed - Oil | 22800 rpm |
| Bore Type | Round Bore |
| Fillet Radius | 0.3 mm |
| Bearing Type | Deep Groove |
| Material | Hybrid |
| Series | 619 |
| Cage Material | Bearing Steel |
| I.D. | 25 mm |
| O.D. | 42 mm |
| Width | 0.35 in, 9 mm |
| Dynamic Load Rating | 1580 lbf |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.35 in, 9 mm |
| Static Load Rating [Max] | 1020 lbf |
| Enclosure | Open |
| Rows of Balls | Single |
| Inner Ring Width | 0.35 in, 9 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 19200 rpm |
| Weight | 0.11 LB |
| EAN or UPC | 97741132435 |

