- Deep Groove Bearing
- 0.79 in Inner Diameter
- 1.46 in Outer Diameter
- 0.35 in Width
- Stainless Steel Material
| Material | Stainless Steel |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.35 in, 9 mm |
| Weight | 0.096 LB |
| EAN or UPC | 97741137805 |
| Material | Stainless Steel |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.35 in, 9 mm |
| Weight | 0.096 LB |
| EAN or UPC | 97741137805 |