- Deep Groove Bearing Type
- 20 mm Inside Diameter
- 37 mm Outside Diameter
- 9 mm Width
| Limiting Speed - Grease | 12000 rpm |
| O.D. | 37 mm |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 1430 lbf |
| Fillet Radius | 0.3 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 827 lbf |
| Material | Hybrid |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| I.D. | 20 mm |
| Bearing Type | Deep Groove |
| Weight | 0.096 LB |
| EAN or UPC | 97741137195 |

