- Deep Groove Bearing Type
- 17 mm Inside Diameter
- 30 mm Outside Diameter
- 7 mm Width
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 522 lbf |
| Series | 619 |
| Enclosure | Double Sealed |
| Rows of Balls | Single |
| Inner Ring Width | 0.28 in, 7 mm |
| Lubricant | Grease |
| Limiting Speed - Grease | 14000 rpm |
| Dynamic Load Rating | 980 lbf |
| O.D. Type | Cylindrical |
| Material | Hybrid |
| Width | 0.28 in, 7 mm |
| Fillet Radius | 0.3 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 0.28 in, 7 mm |
| I.D. | 17 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| O.D. | 30 mm |
| Weight | 0.054 LB |
| EAN or UPC | 97741132527 |

