- 17 mm ID x 30 mm OD x 7 mm Wide
- Open
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Designed for applications where a lack of space or limitations on weight require a bearing with a thinner section
features
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings that can accommodate light radial loads, two-directional thrust loads, or a combination of both 102145858
- 0
- Has filling notches on one side to permit assembling the maximum number of balls into the bearing"
| I.D. | 17 mm |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Fillet Radius | 0.3 mm |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Enclosure | Open |
| Cage Type | Metal |
| Series | 619 |
| Material | Steel |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| Pre Lubricant | None |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 22000 rpm |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| Dynamic Load Rating | 980 lbf |
| Temperature Range [Max] | 450 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 28000 rpm |
| Width | 7.000 mm |
| Lubricant | Oil Preservative |
| Limiting Speed - Sealed | 14000 rpm |
| Origin | Single Row Radial |
| Cage Material | Steel |
| O.D. | 30 mm |
| Precision | Standard |
| Static Load Rating [Max] | 522 lbf |
| Contact Angle | 0° |
| icNumber | 7696809 |
| Outer Ring Width | 7 mm |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 7 mm |
| Weight | 0.031 LB |
| EAN or UPC | 97741002240 |

