- 15 mm ID x 28 mm OD x 7 mm Wide
- Double Sealed
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Designed for applications where a lack of space or limitations on weight require a bearing with a thinner section
| Preload Level | None |
| Limiting Speed - Sealed | 16000 rpm |
| Capacity | Standard Capacity |
| Temperature Range [Min] | -22 °F |
| Seal Type | Contacting Seal |
| Limiting Speed - Grease | 24000 rpm |
| Enclosure | Seal On Both Sides |
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.28 in, 7 mm |
| Limiting Speed - Oil | 30000 rpm |
| Lubricant | Grease |
| I.D. | 0.59 in, 15 mm |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Bearing Steel |
| Precision | Standard |
| Temperature Range [Max] | 250 °F |
| Locking Device | No Locking Device |
| Origin | Single Row Radial |
| Radial Internal Clearance | Normal |
| Width | 0.28 in, 7 mm |
| Ball Material | Steel |
| icNumber | 7697083 |
| Contact Angle | 0° |
| O.D. | 1.1 in, 28 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Static Load Rating [Max] | 459 lbf |
| Series | 619 |
| Inch/Metric | Metric |
| Inner Ring Width | 0.28 in, 7 mm |
| Dynamic Load Rating | 906 lbf |
| Rows of Balls | Single |
| Fillet Radius | 0.3 mm |
| Bearing Type | Deep Groove |
| Weight | 0.052 LB |
| EAN or UPC | 97741025348 |

