- Deep Groove Bearing Type
- 15 mm Inside Diameter
- 28 mm Outside Diameter
- 7 mm Width
| O.D. | 28 mm |
| Lubricant | Grease |
| Static Load Rating [Max] | 459 lbf |
| Series | 619 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 906 lbf |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Fillet Radius | 0.3 mm |
| Enclosure | Double Sealed |
| Material | Hybrid |
| Cage Material | Bearing Steel |
| Inner Ring Width | 0.28 in, 7 mm |
| Limiting Speed - Grease | 16000 rpm |
| Width | 0.28 in, 7 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.28 in, 7 mm |
| I.D. | 15 mm |
| Bearing Type | Deep Groove |
| Weight | 0.059 LB |
| EAN or UPC | 97741132503 |

