- Deep Groove Bearing
- 0.47 in Inner Diameter
- 0.94 in Outer Diameter
- 0.24 in Width
- Stainless Steel Material
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Material | Stainless Steel |
| Width | 0.24 in, 6 mm |
| Weight | 0.037 LB |
| EAN or UPC | 97741137775 |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Material | Stainless Steel |
| Width | 0.24 in, 6 mm |
| Weight | 0.037 LB |
| EAN or UPC | 97741137775 |