- Deep Groove Bearing Type
- 12 mm Inside Diameter
- 24 mm Outside Diameter
- 6 mm Width
| Series | 619 |
| O.D. | 24 mm |
| Inch/Metric | Metric |
| Width | 0.24 in, 6 mm |
| Bearing Type | Deep Groove |
| Rows of Balls | Single |
| Enclosure | Double Sealed |
| I.D. | 12 mm |
| O.D. Type | Cylindrical |
| Fillet Radius | 0.3 mm |
| Outer Ring Width | 0.24 in, 6 mm |
| Material | Hybrid |
| Static Load Rating [Max] | 329 lbf |
| Lubricant | Grease |
| Dynamic Load Rating | 649 lbf |
| Cage Material | Bearing Steel |
| Limiting Speed - Grease | 18000 rpm |
| Bore Type | Round Bore |
| Inner Ring Width | 0.24 in, 6 mm |
| Weight | 0.037 LB |
| EAN or UPC | 97741132480 |

