- 12 mm ID x 24 mm OD x 6 mm Wide
- Double Shielded
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Designed for applications where a lack of space or limitations on weight require a bearing with a thinner section
features
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings that can accommodate light radial loads, two-directional thrust loads, or a combination of both 102149348
- 0
- Lip-seal piston seals"
| I.D. | 0.47 in, 12 mm |
| Temperature Range [Max] | 250 °F |
| Capacity | Standard Capacity |
| Fillet Radius | 0.3 mm |
| Enclosure | Shield On Both Sides |
| Lubricant | Grease |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 30000 rpm |
| Static Load Rating [Max] | 337 lbf |
| Material | Bearing Steel |
| Series | 619 |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Bearing Type | Deep Groove |
| Width | 0.24 in, 6 mm |
| Limiting Speed - Sealed | 18000 rpm |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Non-Contacting Seal |
| Inner Ring Width | 0.24 in, 6 mm |
| Contact Angle | 0° |
| Dynamic Load Rating | 655 lbf |
| No. in Set | Single Bearing |
| Outer Ring Width | 0.24 in, 6 mm |
| Cage Material | Bearing Steel |
| O.D. | 0.94 in, 24 mm |
| Rows of Balls | Single |
| Seal Material | Tinplate |
| icNumber | 7696234 |
| Temperature Range [Min] | -22 °F |
| Precision | Standard |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Origin | Single Row Radial |
| O.D. Type | Cylindrical |
| Ball Material | Steel |
| Bore Type | Cylindrical |
| Limiting Speed - Oil | 36000 rpm |
| Weight | 0.023 LB |
| EAN or UPC | 97741025331 |

