- Deep Groove Bearing
- 0.39 in Inner Diameter
- 0.87 in Outer Diameter
- 0.24 in Width
- Stainless Steel Material
| Material | Stainless Steel |
| Width | 0.24 in, 6 mm |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Weight | 0.038 LB |
| EAN or UPC | 97741137768 |
| Material | Stainless Steel |
| Width | 0.24 in, 6 mm |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Weight | 0.038 LB |
| EAN or UPC | 97741137768 |