- 10 mm ID x 22 mm OD x 6 mm Wide
- Double Shielded
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Designed for applications where a lack of space or limitations on weight require a bearing with a thinner section
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Temperature Range [Min] | -22 °F |
| No. in Set | Single Bearing |
| Preload Level | None |
| Origin | Single Row Radial |
| Lubricant | Polyurea Base |
| Bore Type | Round Bore |
| Outer Ring Width | 6 mm |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 34000 rpm |
| Bearing Type | Radial |
| Fillet Radius | 0.3 mm |
| Precision | Standard |
| Dynamic Load Rating | 565 lbf |
| Enclosure | Double Shielded |
| O.D. | 22 mm |
| Ball Material | Steel |
| Limiting Speed - Sealed | 19000 rpm |
| icNumber | 7696103 |
| Seal Type | Non-Contact Seals |
| Series | 619 |
| Cage Material | Steel |
| Width | 6.000 mm |
| O.D. Type | Straight |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 40000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 252 lbf |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 6 mm |
| Material | Steel |
| Contact Angle | 0° |
| I.D. | 10 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Seal Material | Metal |
| Weight | 0.039 LB |
| EAN or UPC | 97741025317 |

