- Deep Groove Bearing Type
- 10 mm Inside Diameter
- 22 mm Outside Diameter
- 6 mm Width
| Enclosure | Open |
| Bore Type | Round Bore |
| Width | 0.24 in, 6 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 252 lbf |
| Material | Hybrid |
| Rows of Balls | Single |
| Outer Ring Width | 0.24 in, 6 mm |
| I.D. | 10 mm |
| Inner Ring Width | 0.24 in, 6 mm |
| Fillet Radius | 0.3 mm |
| Limiting Speed - Grease | 40800 rpm |
| Cage Material | Bearing Steel |
| O.D. | 22 mm |
| Dynamic Load Rating | 565 lbf |
| Limiting Speed - Oil | 48000 rpm |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Series | 619 |
| Weight | 0.033 LB |
| EAN or UPC | 97741132466 |

