- 220 mm ID x 270 mm OD x 24 mm Wide
- Open
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Designed for applications where space or weight is very limited
features
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings that can accommodate light radial loads, two-directional thrust loads, or a combination of both 104035750
- 0
- Can carry significant radial loads"
| Bearing Type | Radial |
| Enclosure | Open |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| Outer Ring Width | 24 mm |
| Ball Material | Steel |
| icNumber | 7696784 |
| Inner Ring Width | 24 mm |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| I.D. | 220 mm |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Limiting Speed - Oil | 2400 rpm |
| Fillet Radius | 1.5 mm |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Seal Material | None |
| Cage Type | Metal |
| Limiting Speed - Grease | 1900 rpm |
| No. in Set | Single Bearing |
| Preload Level | None |
| Dynamic Load Rating | 17500 lbf |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric Bore |
| Precision | Standard |
| O.D. | 270 mm |
| Width | 24.000 mm |
| Static Load Rating [Max] | 22900 lbf |
| Weight | 6.6 LB |

