- 200 mm ID x 250 mm OD x 24 mm Wide
- Open
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Designed for applications where space or weight is very limited
| Inch/Metric | Metric Bore |
| Preload Level | None |
| Width | 24.000 mm |
| Precision | Standard |
| Bore Type | Round Bore |
| Seal Material | None |
| Material | Steel |
| Seal Type | Unsealed |
| Fillet Radius | 1.5 mm |
| Cage Material | Steel |
| Limiting Speed - Oil | 2800 rpm |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 21400 lbf |
| icNumber | 7697558 |
| O.D. | 250 mm |
| Bearing Type | Radial |
| Outer Ring Width | 24 mm |
| Locking Device | No Locking Device |
| Inner Ring Width | 24 mm |
| Dynamic Load Rating | 17100 lbf |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| I.D. | 200 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Limiting Speed - Grease | 2200 rpm |
| Cage Type | Metal |
| Weight | 6.2 LB |

