- 150 mm ID x 190 mm OD x 20 mm Wide
- Open
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Designed for applications where space or weight is very limited
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 3000 rpm |
| Fillet Radius | 1 mm |
| Precision | Standard |
| Enclosure | Open |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 3600 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 190 mm |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 12800 lbf |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| Dynamic Load Rating | 11000 lbf |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Contact Angle | 0° |
| Rows of Balls | Single |
| Inner Ring Width | 20 mm |
| Seal Type | Unsealed |
| Width | 20.000 mm |
| icNumber | 7697553 |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Material | Steel |
| Bearing Type | Radial |
| Ball Material | Steel |
| Preload Level | None |
| Outer Ring Width | 20 mm |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric Bore |
| I.D. | 150 mm |
| Weight | 3.1 LB |
| EAN or UPC | 97741025157 |

