- Deep Groove Bearing
- 0.98 in Inner Diameter
- 1.46 in Outer Diameter
- 0.28 in Width
- Stainless Steel Material
| Width | 0.28 in, 7 mm |
| Seal Type | Contacting Seal |
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Weight | 0.046 LB |
| EAN or UPC | 97741137751 |
| Width | 0.28 in, 7 mm |
| Seal Type | Contacting Seal |
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Weight | 0.046 LB |
| EAN or UPC | 97741137751 |