Skip to content Skip to navigation menu
Cylindrical Bore Deep Groove Ball Bearing

1804SZZST

Cylindrical Bore Deep Groove Ball Bearing
Item #113145668
  • Deep Groove Bearing
  • 0.79 in Inner Diameter
  • 1.26 in Outer Diameter
  • 0.28 in Width
  • Stainless Steel Material
  • Seal On Both Sides Enclosure
  • Cylindrical O.D
  • 0.28 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 0.79 in Inner Diameter
  • 1.26 in Outer Diameter
  • 0.28 in Width
  • Stainless Steel Material
Bearing Type Deep Groove
Seal Type Contacting Seal
Material Stainless Steel
Width 0.28 in, 7 mm
Weight 0.04 LB
EAN or UPC 97741137744
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison