- Deep Groove Bearing
- 0.59 in Inner Diameter
- 0.94 in Outer Diameter
- 0.2 in Width
- Stainless Steel Material
| Width | 0.2 in, 5 mm |
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Weight | 0.015 LB |
| EAN or UPC | 97741137720 |
| Width | 0.2 in, 5 mm |
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Weight | 0.015 LB |
| EAN or UPC | 97741137720 |