
- Deep Groove Bearing
- 0.47 in Inner Diameter
- 0.83 in Outer Diameter
- 0.2 in Width
- Stainless Steel Material
Seal Type | Contacting Seal |
Material | Stainless Steel |
Bearing Type | Deep Groove |
Width | 0.2 in, 5 mm |
Weight | 0.013 LB |
EAN or UPC | 97741137713 |

Seal Type | Contacting Seal |
Material | Stainless Steel |
Bearing Type | Deep Groove |
Width | 0.2 in, 5 mm |
Weight | 0.013 LB |
EAN or UPC | 97741137713 |