- Single Row Angular Contact Bearing, 160 mm ID x 250 mm OD x 40 mm Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle
| Flush Ground | No |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 183 kN |
| Bearing Type | Unmounted, Angular Contact |
| Seal Material | Tinplate |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Material | Bearing Steel |
| Ball Material | Steel |
| Contact Angle | 15 Degree |
| O.D. | 9.84 in, 250 mm |
| icNumber | 7702926 |
| Cage Type | Phenolic |
| Outer Ring Width | 1.57 in, 40 mm |
| Seal Type | Non-Contacting Seal |
| Capacity | Standard Capacity |
| I.D. | 6.3 in, 160 mm |
| Enclosure | Shield On One Side |
| Rows of Balls | Single |
| Preload Level | C3 Axial Clearance |
| Static Load Rating | 228 kN |
| Lubricant | Oil Preservative |
| Inner Ring Width | 1.57 in, 40 mm |
| Width | 1.57 in, 40 mm |
| Cage Material | Phenolic |
| Precision | Standard |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Series | 132R |
| Weight | 14.742 LB |
| EAN or UPC | 97741002141 |

