- Deep Groove Bearing
- 6.3 in Inner Diameter
- 9.84 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
features
- Single-row radial filling-notch bearings have bores ranging from 50 mm to 160 mm 102149460
- 1
- Maximum radial load-carrying capacity
| Snap Ring | No Snap Ring |
| Material | Bearing Steel |
| Ball Material | Steel |
| Static Load Rating [Max] | 57300 lbf |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Width | 1.57 in, 40 mm |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Outer Ring Width | 1.57 in, 40 mm |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 2300 rpm |
| Cage Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 42700 lbf |
| Inner Ring Width | 1.57 in, 40 mm |
| Cage Type | Metal |
| I.D. | 6.3 in, 160 mm |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Capacity | Maximum Capacity |
| Fillet Radius | 2 mm |
| O.D. Type | Cylindrical |
| No. in Set | Single Bearing |
| O.D. | 9.84 in, 250 mm |
| Series | 60 |
| Limiting Speed - Grease | 1900 rpm |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Bore Type | Cylindrical |
| icNumber | 7702542 |
| Preload Level | None |
| Seal Type | Unsealed |
| Weight | 14.815 LB |
| EAN or UPC | 97741002134 |

