- 150 mm ID x 235 mm OD x 38 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Ample radial and thrust capacity for the majority of applications involving heavy radial loads, heavy thrust loads or combinations of these
| Fillet Radius | 2 mm |
| Origin | Single Row Radial |
| Bore Type | Cylindrical |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Static Load Rating [Max] | 45000 lbf |
| Static Load Rating | 200 kN |
| O.D. Type | Cylindrical |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric |
| Series | 100R |
| Rows of Balls | Single |
| O.D. | 9.25 in, 235 mm |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Preload Level | C3 Axial Clearance |
| Flush Ground | No |
| Cage Type | Phenolic |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 176 kN |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 1.5 in, 38 mm |
| I.D. | 5.91 in, 150 mm |
| Limiting Speed - Grease | 2600 rpm |
| icNumber | 7703050 |
| Material | Bearing Steel |
| Outer Ring Width | 1.5 in, 38 mm |
| Temperature Range [Max] | 225 °F |
| Locking Device | No Locking Device |
| Bearing Type | Unmounted, Angular Contact |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 3200 rpm |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Width | 1.5 in, 38 mm |
| Cage Material | Phenolic |
| Contact Angle | 15 Degree |
| Weight | 13.5 LB |
| EAN or UPC | 97741002127 |

