- 140 mm ID x 220 mm OD x 36 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Ample radial and thrust capacity for the majority of applications involving heavy radial loads, heavy thrust loads or combinations of these
features
- Bore diameters range from 100 mm to 320 mm
- Duplex bearings should be used for two-directional thrust loads
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
| Outer Ring Width | 36 mm |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Angular Contact |
| Flush Ground | No |
| Inner Ring Width | 36 mm |
| Ball Material | Steel |
| Preload Level | None |
| Rows of Balls | Single |
| Contact Angle | 15° |
| Inch/Metric | Metric Bore |
| No. in Set | Single Bearing |
| I.D. | 140 mm |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 35300 lbf |
| Series | 100R |
| Lubricant | Oil Preservative |
| Fillet Radius | 2 mm |
| Cage Material | Phenolic |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Static Load Rating [Max] | 38900 lbf |
| Width | 36.000 mm |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Seal Material | None |
| Static Load Rating | 173 kN |
| Limiting Speed - Oil | 3400 rpm |
| Enclosure | Open |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 2800 rpm |
| O.D. | 220 mm |
| icNumber | 7703049 |
| Cage Type | Phenolic |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Weight | 10.02 LB |
| EAN or UPC | 97741002103 |

