
- 140 mm ID x 220 mm OD x 36 mm Wide
- Single Shield
- No Snap Ring
- Single Row Radial Steel Bearing
features
- Single-row radial filling-notch bearings have bores ranging from 50 mm to 160 mm
- Maximum radial load-carrying capacity
Preload Level | None |
Width | 1.42 in, 36 mm |
Limiting Speed - Grease | 2100 rpm |
Bearing Type | Deep Groove |
Capacity | Maximum Capacity |
Limiting Speed - Oil | 2600 rpm |
Dynamic Load Rating | 35300 lbf |
Series | 60 |
Inch/Metric | Metric |
O.D. | 8.66 in, 220 mm |
I.D. | 5.51 in, 140 mm |
Fillet Radius | 2 mm |
Radial Internal Clearance Specification | Normal Clearance |
Precision | Standard |
Contact Angle | 0° |
O.D. Type | Cylindrical |
Snap Ring | No Snap Ring |
Locking Device | No Locking Device |
Precision Level | Standard (ABEC 1) |
Material | Bearing Steel |
Origin | Single Row Radial |
Radial Internal Clearance | Normal |
Rows of Balls | Single |
Seal Type | Non-Contacting Seal |
Ball Material | Steel |
Inner Ring Width | 1.42 in, 36 mm |
Enclosure | Shield On One Side |
Outer Ring Width | 1.42 in, 36 mm |
Lubricant | Oil Preservative |
Cage Material | Bearing Steel |
icNumber | 7702495 |
Static Load Rating [Max] | 42800 lbf |
Seal Material | Tinplate |
Bore Type | Cylindrical |
No. in Set | Single Bearing |
Cage Type | Metal |
Weight | 10.593 LB |
EAN or UPC | 97741002073 |
