| Seal Type | Non-Contacting Seal |
| O.D. Type | Cylindrical |
| Flush Ground | No |
| Inch/Metric | Metric |
| I.D. | 5.12 in, 130 mm |
| O.D. | 8.07 in, 205 mm |
| Cage Material | Phenolic |
| Material | Bearing Steel |
| Width | 1.34 in, 34 mm |
| Series | 100R |
| Seal Material | Tinplate |
| Static Load Rating | 150 kN |
| Contact Angle | 15 Degree |
| Bearing Type | Unmounted, Angular Contact |
| Outer Ring Width | 1.34 in, 34 mm |
| Enclosure | Shield On One Side |
| Dynamic Load Rating | 138 kN |
| Preload Level | C3 Axial Clearance |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.34 in, 34 mm |
| Weight | 8.789 LB |
| EAN or UPC | 97741002042 |

