- 130 mm ID x 200 mm OD x 33 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Can accommodate light to moderate radial loads or one-directional thrust loads, or a combination of both
features
- Single-row 15° angular contact bearing
- One heavy race shoulder and one counterbored race shoulder on outer ring
- Ample radial and thrust capacity
| Enclosure | Open |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric Bore |
| Lubricant | Oil Preservative |
| Preload Level | None |
| O.D. | 200 mm |
| Material | Steel |
| Cage Material | Phenolic |
| Static Load Rating [Max] | 67400 lbf |
| Limiting Speed - Oil | 3000 rpm |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Inner Ring Width | 33 mm |
| Dynamic Load Rating | 50000 lbf |
| Rows of Balls | Single |
| Internal Design | Universal Mounting |
| I.D. | 130 mm |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Width | 33.000 mm |
| icNumber | 7699115 |
| Ball Material | Steel |
| Bearing Type | Angular Contact |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 2600 rpm |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Phenolic |
| O.D. Type | Straight |
| Contact Angle | 15° |
| Outer Ring Width | 33 mm |
| Weight | 5.0 LB |

