- 130 mm ID x 200 mm OD x 33 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Can accommodate light to moderate radial loads or one-directional thrust loads, or a combination of both
features
- Made with bores ranging from 10 mm to 320 mm
- Can be furnished duplex-ground for mounting in pairs
- Single-row 15° angular contact bearing
- One heavy race shoulder and one counterbored race shoulder on outer ring
- Ample radial and thrust capacity
| Inner Ring Width | 1.3 in, 33 mm |
| Limiting Speed - Oil | 3800 rpm |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Preload Level | C3 Axial Clearance |
| Fillet Radius | 2 mm |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Temperature Range [Max] | 225 °F |
| Material | Bearing Steel |
| Seal Material | None |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| I.D. | 5.12 in, 130 mm |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 1.3 in, 33 mm |
| Width | 1.3 in, 33 mm |
| Flush Ground | No |
| O.D. Type | Cylindrical |
| Limiting Speed - Grease | 3200 rpm |
| Static Load Rating | 150 kN |
| Cage Material | Phenolic |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 33700 lbf |
| Contact Angle | 15 Degree |
| Bearing Type | Unmounted, Angular Contact |
| Capacity | Standard Capacity |
| O.D. | 7.87 in, 200 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7699115 |
| Cage Type | Phenolic |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 138 kN |
| Series | 100KR |
| No. in Set | Single Bearing |
| Weight | 7.6 LB |
| EAN or UPC | 97741002004 |

