| Enclosure | Shield On One Side |
| Preload Level | C3 Axial Clearance |
| Contact Angle | 15 Degree |
| O.D. | 7.48 in, 190 mm |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| Width | 1.26 in, 32 mm |
| Flush Ground | No |
| I.D. | 4.72 in, 120 mm |
| Cage Material | Phenolic |
| Inner Ring Width | 1.26 in, 32 mm |
| Outer Ring Width | 1.26 in, 32 mm |
| Static Load Rating | 140 kN |
| Material | Bearing Steel |
| Series | 100R |
| Seal Material | Tinplate |
| Seal Type | Non-Contacting Seal |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Dynamic Load Rating | 134 kN |
| Weight | 6.986 LB |
| EAN or UPC | 97741001977 |

