- 120 mm ID x 190 mm OD x 32 mm Wide
- Single Shield
- No Snap Ring
- Single Row Radial Steel Bearing
features
- Single-row radial filling-notch bearings have bores ranging from 50 mm to 160 mm 102181703
- 1
- Maximum radial load-carrying capacity
| Dynamic Load Rating | 27700 lbf |
| Pre Lubricant | None |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Enclosure | Shield On One Side |
| Width | 1.26 in, 32 mm |
| Preload Level | None |
| Contact Angle | 0° |
| Outer Ring Width | 1.26 in, 32 mm |
| Limiting Speed - Oil | 3100 rpm |
| Bore Type | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Seal Type | Non-Contacting Seal |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| No. in Set | Single Bearing |
| O.D. Type | Cylindrical |
| Precision | Standard |
| Series | 60 |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 1.26 in, 32 mm |
| I.D. | 4.72 in, 120 mm |
| O.D. | 7.48 in, 190 mm |
| Limiting Speed - Grease | 2500 rpm |
| Locking Device | No Locking Device |
| Capacity | Maximum Capacity |
| Origin | Single Row Radial |
| Seal Material | Tinplate |
| Static Load Rating [Max] | 32800 lbf |
| Fillet Radius | 2 mm |
| Cage Material | Bearing Steel |
| icNumber | 7702492 |
| Weight | 7.0 LB |
| EAN or UPC | 97741001960 |

