- 120 mm ID x 180 mm OD x 28 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Can accommodate light to moderate radial loads or one-directional thrust loads, or a combination of both
features
- Made with bores ranging from 10 mm to 320 mm
- Can be furnished duplex-ground for mounting in pairs
- Single-row 15° angular contact bearing
- One heavy race shoulder and one counterbored race shoulder on outer ring
- Ample radial and thrust capacity
| Material | Bearing Steel |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 4000 rpm |
| Enclosure | Open |
| Limiting Speed - Grease | 3400 rpm |
| Cage Type | Phenolic |
| Static Load Rating | 110 kN |
| Inner Ring Width | 1.1 in, 28 mm |
| I.D. | 4.72 in, 120 mm |
| O.D. Type | Cylindrical |
| Cage Material | Phenolic |
| Origin | Single Row Radial |
| Flush Ground | No |
| Static Load Rating [Max] | 24700 lbf |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Series | 100KR |
| Ball Material | Steel |
| Precision | Standard |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Fillet Radius | 2 mm |
| Bearing Type | Unmounted, Angular Contact |
| Preload Level | C3 Axial Clearance |
| Inch/Metric | Metric |
| Dynamic Load Rating | 101 kN |
| Outer Ring Width | 1.1 in, 28 mm |
| O.D. | 7.09 in, 180 mm |
| Radial Internal Clearance | Normal |
| Contact Angle | 15 Degree |
| icNumber | 7703037 |
| Width | 1.1 in, 28 mm |
| Bore Type | Cylindrical |
| Temperature Range [Max] | 225 °F |
| Weight | 5.0 LB |
| EAN or UPC | 97741001892 |

