- 110 mm ID x 170 mm OD x 28 mm Wide
- Double Shielded
- With Snap Ring
- Single Row Radial Steel Bearing
features
- Single-row radial conrad-type bearings
- Made with bores ranging from 10 mm to 320 mm
- No filling notches
- Can carry significant radial loads and substantial thrust loads in either direction, even at very high speeds
- Offered open, single, or double shields or seals, and snap rings in various combinations
| icNumber | 7701759 |
| Locking Device | No Locking Device |
| Material | Steel |
| Fillet Radius | 2 mm |
| Seal Type | Non-Contact Seals |
| Width | 28.000 mm |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Bearing Type | Radial |
| O.D. Type | Straight w/ Snap Ring |
| Rows of Balls | Single |
| Cage Material | Steel |
| O.D. | 170 mm |
| Inch/Metric | Metric Bore |
| Ball Material | Steel |
| Preload Level | None |
| Inner Ring Width | 28 mm |
| Radial Internal Clearance | Normal |
| Snap Ring | With Snap Ring |
| Lubricant | Polyurea Base |
| Limiting Speed - Grease | 3800 rpm |
| Static Load Rating [Max] | 16500 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Sealed | 2400 rpm |
| Precision | Standard |
| Outer Ring Width | 28 mm |
| Limiting Speed - Oil | 4500 rpm |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| I.D. | 110 mm |
| Contact Angle | 0° |
| Seal Material | Metal |
| Enclosure | Double Shielded |
| Dynamic Load Rating | 18400 lbf |
| Cage Type | Metal |
| Weight | 4.7 LB |
| EAN or UPC | 97741001847 |

