- 110 mm ID x 170 mm OD x 28 mm Wide
- Single Shield
- No Snap Ring
- Single Row Radial Steel Bearing
features
- Single-row radial conrad-type bearings
| Snap Ring | No Snap Ring |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 16500 lbf |
| Seal Material | Tinplate |
| Ball Material | Steel |
| Pre Lubricant | None |
| Material | Bearing Steel |
| Series | 60 |
| O.D. Type | Cylindrical |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Enclosure | Shield On One Side |
| Cage Type | Metal |
| I.D. | 4.33 in, 110 mm |
| Outer Ring Width | 1.1 in, 28 mm |
| Inner Ring Width | 1.1 in, 28 mm |
| Origin | Single Row Radial |
| Limiting Speed - Sealed | 2400 rpm |
| Limiting Speed - Grease | 3800 rpm |
| O.D. | 6.69 in, 170 mm |
| Bearing Type | Deep Groove |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Width | 1.1 in, 28 mm |
| Rows of Balls | Single |
| Seal Type | Non-Contacting Seal |
| Limiting Speed - Oil | 4500 rpm |
| Fillet Radius | 2 mm |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 18400 lbf |
| No. in Set | Single Bearing |
| icNumber | 7699223 |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Weight | 4.339 LB |
| EAN or UPC | 97741001823 |

