- 100 mm ID x 160 mm OD x 28 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Ample radial and thrust capacity for the majority of applications involving heavy radial loads, heavy thrust loads or combinations of these
features
- Bore diameters range from 100 mm to 320 mm
- Used with light to moderate radial loads, one-directional thrust loads, or a combination of both
- Duplex bearings should be used for two-directional thrust loads
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
- Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
| Seal Material | None |
| Bore Type | Cylindrical |
| Width | 1.1 in, 28 mm |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 3900 rpm |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Series | 100R |
| Inch/Metric | Metric |
| O.D. | 6.3 in, 160 mm |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| icNumber | 7703035 |
| I.D. | 3.94 in, 100 mm |
| Fillet Radius | 2 mm |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 95.6 kN |
| Contact Angle | 15 Degree |
| O.D. Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Capacity | Standard Capacity |
| Static Load Rating | 95 kN |
| Limiting Speed - Oil | 4800 rpm |
| Cage Material | Bearing Steel |
| Preload Level | C3 Axial Clearance |
| Flush Ground | No |
| Static Load Rating [Max] | 21400 lbf |
| Inner Ring Width | 1.1 in, 28 mm |
| Outer Ring Width | 1.1 in, 28 mm |
| Precision Level | Standard (ABEC 1) |
| Weight | 3.0 LB |
| EAN or UPC | 97741001786 |

