- 100 mm ID x 160 mm OD x 28 mm Wide
- Single Shield
- No Snap Ring
- Single Row Radial Steel Bearing
features
- Single-row radial filling-notch bearings have bores ranging from 50 mm to 160 mm
- Maximum radial load-carrying capacity
| Cage Type | Metal |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 24300 lbf |
| Rows of Balls | Single |
| Origin | Single Row Radial |
| I.D. | 3.94 in, 100 mm |
| Preload Level | None |
| Seal Material | Tinplate |
| O.D. | 6.3 in, 160 mm |
| Dynamic Load Rating | 21800 lbf |
| Outer Ring Width | 1.1 in, 28 mm |
| Ball Material | Steel |
| Enclosure | Shield On One Side |
| Seal Type | Non-Contacting Seal |
| Bore Type | Cylindrical |
| Capacity | Maximum Capacity |
| Fillet Radius | 2 mm |
| Inner Ring Width | 1.1 in, 28 mm |
| Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 3000 rpm |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 3700 rpm |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Width | 1.1 in, 28 mm |
| O.D. Type | Cylindrical |
| icNumber | 7702487 |
| Inch/Metric | Metric |
| Pre Lubricant | None |
| Series | 60 |
| Precision Level | Standard (ABEC 1) |
| Weight | 3.0 LB |
| EAN or UPC | 97741001779 |

