- 100 mm ID x 150 mm OD x 24 mm Wide
- Double Sealed
- No Snap Ring
- Single Row Radial Steel Bearing
features
- Single-row radial conrad-type bearings
- Made with bores ranging from 10 mm to 320 mm
- No filling notches
- Can carry significant radial loads and substantial thrust loads in either direction, even at very high speeds
- Offered open, single, or double shields or seals, and snap rings in various combinations
| Bearing Type | Radial |
| Static Load Rating [Max] | 12100 lbf |
| Width | 24.000 mm |
| O.D. Type | Straight |
| Temperature Range [Min] | -22 °F |
| Seal Material | Rubber |
| Seal Type | Contact Seals |
| Limiting Speed - Sealed | 2600 rpm |
| Preload Level | None |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Enclosure | Double Sealed |
| Inner Ring Width | 24 mm |
| Cage Material | Steel |
| O.D. | 150 mm |
| Outer Ring Width | 24 mm |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Series | 60 |
| icNumber | 7696527 |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 5000 rpm |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric Bore |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| Fillet Radius | 1.5 mm |
| Precision | Standard |
| Material | Steel |
| Rows of Balls | Single |
| Dynamic Load Rating | 14300 lbf |
| Lubricant | Polyurea Base |
| Ball Material | Steel |
| Limiting Speed - Grease | 4300 rpm |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Radial |
| I.D. | 100 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Weight | 2.699 LB |
| EAN or UPC | 97741001762 |

