MRC Bearing Service
120KSZZ-HYB#1
Single Row Cylindrical Bore Deep Groove Ball Bearing
Item #118259779
- Deep Groove Bearing
- 3.94 in Inner Diameter
- 5.91 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Width | 0.94 in, 24 mm |
| Bearing Type | Deep Groove |
| Weight | 2.699 LB |
| EAN or UPC | 97741131674 |
