- Deep Groove Bearing
- 3.94 in Inner Diameter
- 5.91 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| Inner Ring Width | 0.94 in, 24 mm |
| Material | Hybrid |
| Inch/Metric | Metric |
| Outer Ring Width | 0.94 in, 24 mm |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 12140 lbf |
| Limiting Speed - Oil | 6000 rpm |
| Enclosure | Open |
| Series | 60 |
| Width | 0.94 in, 24 mm |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 5160 rpm |
| Cage Material | Bearing Steel |
| O.D. | 150 mm |
| Dynamic Load Rating | 14320 lbf |
| O.D. Type | Cylindrical |
| I.D. | 100 mm |
| Rows of Balls | Single |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Weight | 2.699 LB |
| EAN or UPC | 97741131667 |

