- Deep Groove Bearing Type
- 90 mm Inside Diameter
- 140 mm Outside Diameter
- 24 mm Width
| Enclosure | Double Sealed |
| Series | 60 |
| Dynamic Load Rating | 13600 lbf |
| Width | 0.94 in, 24 mm |
| O.D. | 140 mm |
| Outer Ring Width | 0.94 in, 24 mm |
| I.D. | 90 mm |
| Bearing Type | Deep Groove |
| Rows of Balls | Single |
| Static Load Rating [Max] | 11240 lbf |
| Inner Ring Width | 0.94 in, 24 mm |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Limiting Speed - Grease | 2800 rpm |
| Inch/Metric | Metric |
| Fillet Radius | 1.5 mm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Bore Type | Round Bore |
| Material | Hybrid |
| Cage Material | Bearing Steel |
| Weight | 2.66 LB |
| EAN or UPC | 97741131865 |

