- Deep Groove Bearing Type
- 85 mm Inside Diameter
- 130 mm Outside Diameter
- 22 mm Width
| Precision Level | ABEC 1 (ISO Class Normal) |
| Rows of Balls | Single |
| Seal Type | Non-Contacting Seal |
| Seal Material | Tinplate |
| Inch/Metric | Metric |
| Inner Ring Width | 0.87 in, 22 mm |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| Enclosure | Double Shielded |
| Limiting Speed - Oil | 7200 rpm |
| Limiting Speed - Grease | 6000 rpm |
| Width | 0.87 in, 22 mm |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.87 in, 22 mm |
| Lubricant | Grease |
| Dynamic Load Rating | 11690 lbf |
| Series | 60 |
| I.D. | 85 mm |
| Static Load Rating [Max] | 9670 lbf |
| Cage Material | Bearing Steel |
| Material | Hybrid |
| Fillet Radius | 1 mm |
| O.D. | 130 mm |
| Weight | 1.98 LB |
| EAN or UPC | 97741131834 |

