- Deep Groove Bearing
- 3.35 in Inner Diameter
- 5.12 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
| Enclosure | Open |
| Width | 0.87 in, 22 mm |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.87 in, 22 mm |
| Static Load Rating [Max] | 9670 lbf |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| I.D. | 85 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Series | 60 |
| Material | Hybrid |
| Fillet Radius | 1 mm |
| Inner Ring Width | 0.87 in, 22 mm |
| Cage Material | Bearing Steel |
| Limiting Speed - Oil | 7200 rpm |
| Dynamic Load Rating | 11690 lbf |
| O.D. | 130 mm |
| Limiting Speed - Grease | 6000 rpm |
| Weight | 1.958 LB |
| EAN or UPC | 97741131827 |

