- 80 mm ID x 125 mm OD x 22 mm Wide
- Double Sealed
- No Snap Ring
- Single Row Radial Steel Bearing
features
- Single-row radial conrad-type bearings
- Made with bores ranging from 10 mm to 320 mm
- No filling notches
- Can carry significant radial loads and substantial thrust loads in either direction, even at very high speeds
- Offered open, single, or double shields or seals, and snap rings in various combinations
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Outer Ring Width | 0.87 in, 22 mm |
| O.D. | 4.92 in, 125 mm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Width | 0.87 in, 22 mm |
| Rows of Balls | Single |
| I.D. | 3.15 in, 80 mm |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Series | 60 |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Preload Level | None |
| Origin | Single Row Radial |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| Temperature Range [Min] | -22 °F |
| Capacity | Standard Capacity |
| Precision | Standard |
| Inner Ring Width | 0.87 in, 22 mm |
| Lubricant | Grease |
| icNumber | 7696526 |
| Dynamic Load Rating | 11400 lbf |
| Enclosure | Seal On Both Sides |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 5300 rpm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 9330 lbf |
| Seal Type | Contacting Seal |
| Temperature Range [Max] | 250 °F |
| Snap Ring | No Snap Ring |
| Limiting Speed - Sealed | 3200 rpm |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 6300 rpm |
| Weight | 1.865 LB |
| EAN or UPC | 97741001540 |

