- Deep Groove Bearing Type
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 22 mm Width
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Precision Level | ABEC 1 (ISO Class Normal) |
| I.D. | 80 mm |
| Series | 60 |
| Enclosure | Double Shielded |
| Seal Material | Tinplate |
| Static Load Rating [Max] | 8990 lbf |
| Lubricant | Grease |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.87 in, 22 mm |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 7560 rpm |
| Material | Hybrid |
| Dynamic Load Rating | 11110 lbf |
| Limiting Speed - Grease | 6360 rpm |
| O.D. | 125 mm |
| Width | 0.87 in, 22 mm |
| Cage Material | Bearing Steel |
| Inner Ring Width | 0.87 in, 22 mm |
| Weight | 1.865 LB |
| EAN or UPC | 97741131803 |

