- Deep Groove Bearing Type
- 75 mm Inside Diameter
- 115 mm Outside Diameter
- 20 mm Width
| Precision Level | ABEC 1 (ISO Class Normal) |
| Lubricant | Grease |
| Dynamic Load Rating | 9350 lbf |
| Enclosure | Double Sealed |
| Material | Hybrid |
| Inner Ring Width | 0.79 in, 20 mm |
| Series | 60 |
| Outer Ring Width | 0.79 in, 20 mm |
| Width | 0.79 in, 20 mm |
| Cage Material | Bearing Steel |
| O.D. | 115 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 3400 rpm |
| I.D. | 75 mm |
| Fillet Radius | 1 mm |
| Bearing Type | Deep Groove |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 7530 lbf |
| Weight | 1.336 LB |
| EAN or UPC | 97741131773 |

