- Deep Groove Bearing
- 2.95 in Inner Diameter
- 4.53 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
features
- Single-row radial conrad-type bearings
- Made with bores ranging from 10 mm to 320 mm
- No filling notches
- Can carry significant radial loads and substantial thrust loads in either direction, even at very high speeds
- Offered open, single, or double shields or seals, and snap rings in various combinations
| Temperature Range [Max] | 450 °F |
| Origin | Single Row Radial |
| I.D. | 75 mm |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Material | Steel |
| Enclosure | Open |
| Precision | Standard |
| Seal Type | Unsealed |
| Snap Ring | With Snap Ring |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Locating | Snap Ring Fitted |
| Bore Type | Round Bore |
| Inner Ring Width | 20 mm |
| Outer Ring Width | 20 mm |
| Limiting Speed - Oil | 6700 rpm |
| Ball Material | Steel |
| Pre Lubricant | None |
| Preload Level | None |
| Series | 60 |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 7970 lbf |
| Cage Material | Steel |
| Bearing Type | Radial |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 115 mm |
| icNumber | 7699790 |
| Contact Angle | 0° |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 9510 lbf |
| O.D. Type | Straight w/ Snap Ring |
| Lubricant | Oil Preservative |
| Rows of Balls | Single |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 5600 rpm |
| Width | 20.000 mm |
| Limiting Speed - Sealed | 3400 rpm |
| Seal Material | None |
| Weight | 1.375 LB |
| EAN or UPC | 97741001472 |

