- 70 mm ID x 110 mm OD x 20 mm Wide
- Double Sealed
- No Snap Ring
- Single Row Radial Steel Bearing
features
- Single-row radial conrad-type bearings
| Static Load Rating [Max] | 7310 lbf |
| Precision | Standard |
| Bearing Type | Radial |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Limiting Speed - Grease | 6000 rpm |
| Locking Device | No Locking Device |
| Inner Ring Width | 20 mm |
| Lubricant | Polyurea Base |
| Seal Type | Contact Seals |
| Limiting Speed - Sealed | 3600 rpm |
| Dynamic Load Rating | 9220 lbf |
| Rows of Balls | Single |
| I.D. | 70 mm |
| Seal Material | Rubber |
| Bore Type | Round Bore |
| Width | 20.000 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| Preload Level | None |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| icNumber | 7697053 |
| Origin | Single Row Radial |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 250 °F |
| Material | Steel |
| Enclosure | Double Sealed |
| Fillet Radius | 1 mm |
| Cage Type | Metal |
| O.D. | 110 mm |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Steel |
| Outer Ring Width | 20 mm |
| Limiting Speed - Oil | 7000 rpm |
| Weight | 1.431 LB |
| EAN or UPC | 97741001380 |

