- Deep Groove Bearing Type
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 20 mm Width
| O.D. | 110 mm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Limiting Speed - Grease | 3600 rpm |
| Bearing Type | Deep Groove |
| I.D. | 70 mm |
| Bore Type | Round Bore |
| Cage Material | Bearing Steel |
| Series | 60 |
| Width | 0.79 in, 20 mm |
| Fillet Radius | 1 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| Material | Hybrid |
| Rows of Balls | Single |
| Dynamic Load Rating | 8920 lbf |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Outer Ring Width | 0.79 in, 20 mm |
| Static Load Rating [Max] | 6970 lbf |
| Lubricant | Grease |
| Enclosure | Double Sealed |
| Weight | 1.431 LB |
| EAN or UPC | 97741131742 |

