- Deep Groove Bearing Type
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 20 mm Width
| I.D. | 70 mm |
| Static Load Rating [Max] | 6970 lbf |
| Cage Material | Bearing Steel |
| Width | 0.79 in, 20 mm |
| Seal Material | Tinplate |
| Series | 60 |
| Seal Type | Non-Contacting Seal |
| Material | Hybrid |
| Enclosure | Double Shielded |
| Rows of Balls | Single |
| Outer Ring Width | 0.79 in, 20 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 8920 lbf |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Fillet Radius | 1 mm |
| O.D. Type | Cylindrical |
| Limiting Speed - Grease | 7200 rpm |
| Limiting Speed - Oil | 8400 rpm |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Bore Type | Round Bore |
| O.D. | 110 mm |
| Weight | 1.451 LB |
| EAN or UPC | 97741131728 |

